Learn More
Thermo Scientific™ Pharma Analytics KingFisher™ Flex 96 Deep-Well Plates
Shop All Thermo Scientific ProductsDescription
These deep-well plates are for use with the Pharma KingFisher Flex 96 Deep-Well Head Magnetic Particle Processor or MagMAX Express-96 Deep-Well Magnetic Particle Processor in combination with PrepSEQ ResDNA kits and ProteinSEQ kits. The deep-well configuration differs from the standard configuration in that the volume of sample input is from 100 to 1,000 μL per well compared to 20–200 μL for the standard configuration.
Optimize performance using KingFisher Flex System consumables designed specifically for use with these instruments. KingFisher Flex disposable plastics (tip combs and microplates) are made of polypropylene and are ideal for magnetic particle processing because of their low binding affinity for biomolecules. Their special design enables excellent recovery of magnetic beads.
Specifications
Specifications
| Barcode | No Barcode |
| Lid | Without Lid |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Product Line | KingFisher |
| Color | Clear |
| Disposable | Single-use |
| Product Type | Deep-well Plate |
| Skirt Style | Non-skirt |
| Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.