Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific Pharmaceutical/Vaccine Benchtop Refrigerator
SDP

Catalog No. K202GDR
Change view
Click to view available options
Door Style:
Glass
Solid
Energy Usage:
1.27 kWh/day
1.35 kWh/day
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Energy Usage
K202GDR Glass 1.27 kWh/day
K202SDR Solid 1.35 kWh/day
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. K202GDR Supplier K2 Scientific Supplier No. K202GDR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

K2’s 2.5 cu. ft. benchtop refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Variable (cycle) defrost
  • Audible and visual high or low temperature alarms
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Door-activated and exterior switch-activated interior LED lighting
  • Two white epoxy-coated wire shelves standard
  • Shelves are adjustable by 1 in. increments
  • Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
  • R600a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates Forced air circulation aids temperature stability and uniformity
  • Leveling legs
  • Keyed door lock
  • Remote alarm contacts 0.5 in. temperature probe and data logger access port UL and cUL listed
  • Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts or compressor failure

Specifications

Type Refrigerator
Capacity (English) 2.5 cu. ft.
Capacity (Metric) 57 L
Temperature Range 2°C to 8°C
Refrigerant R600A
Door Style Glass
No. of Doors 1
Shelves 2
Cabinet Material Steel
Exterior Finish White Powder-coated
Certifications/Compliance ENERGYSTAR, cULus, EPA SNAP, ISO 9001
Style Benchtop
Color White
Condenser Type Ventilated
Probe Type NTC
Warranty 2 Years Parts and Labor
Defrost Cycle
Model K202GDR
Compressor Bottom-mounted
Plug Type NEMA 5-15
Voltage 115 V
Energy Usage 1.27 kWh/day
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.