Learn More
Description
- Suitable for cleaning ceilings, walls, and floors
- Simple press-fit connection allows gloved operators to easily attach mop heads
- Compatible with steam sterilization cycles
- Mop heads provide quick and efficient removal of disinfectant residues
- Features a two-direction, 360° swivel mop head
- Made with abrasion-resistant cleanroom fabric
- Class 100 processed
- Provides fiber-free mopping of rough and non-skid floor
- Sterile
- Features an ultra-lightweight telescoping handle
Specifications
Specifications
| Product Type | Bucket |
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001:2000, ISO 13485:2003 |
| Dimensions | 20.5 x 10.5 x 10.5 in. |
| Disposable | Reusable |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.