Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec PharmaMOP™ Cleanroom Mop Heads, Sterile

Catalog No. 19304823 Shop All Foamtec International Products
Change view
Click to view available options
Material:
Microfiber Polyester, Foam
Polyester
Polyester, Foam
Product Type:
Gamma Irradiated Mop Head
High Fluid Capacity Cleanroom Mop Head
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type
19-304-823 Microfiber Polyester, Foam High Fluid Capacity Cleanroom Mop Head
19-304-820 Polyester, Foam Gamma Irradiated Mop Head
19-304-822 Polyester High Fluid Capacity Cleanroom Mop Head
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-304-823 Supplier Foamtec Supplier No. FS856ENST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For cleaning and disinfection of rough surfaces and high soil areas

Enables the quick, efficient cleaning of surfaces stained with disinfectant residues

  • Gamma irradiated
  • EzGLIDE™ polyester mop head
  • 0.125 in. foam core

Certifications

ISO 9001:2000

Specifications

Product Type High Fluid Capacity Cleanroom Mop Head
Sterility Sterile
Size 1.45 lb.
Quantity 1.45 lb.
Includes 0.125 in. Foam Core
For Use With (Application) For cleaning and disinfection of rough surfaces and high soil areas, steam sterilization cycle
Certifications/Compliance ISO 9001:2000
Material Microfiber Polyester, Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.