Learn More
Foamtec PharmaMOP™ GO Mini 6.75 in. Rectangular Cleanroom Ribbed Microfiber Mop Head
Shop All Foamtec International ProductsDescription
- Description:
- PharmaMOP utilizes simple press fit connection that enables gloved operators to easily attach mop heads and is compatible with steam sterilization cycles
- Mop heads enable the quick, efficient cleaning of surfaces stained with disinfectant residues
- Features:
- Two direction 360°C swivel and mop head
- Abrasion resistant cleanroom fabric
- Class 100 processing
- Fiber-free mopping of rough, non-skid floors
- Sterile
- Ultra-lightweight telescoping handle
- Certifications:
- ISO 9001:2000, 13485:2003 certified
Specifications
Specifications
| Dimensions | 0.30 x 5 x 6.75 in. |
| Color Code | White |
| Product Type | Cleanroom Mop |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Disposable | Limited-use |
| Color-coded | No |
| Material | Microfiber Polyester, Polyurethane Foam |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.