Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Resodyn Asoutic Mixers PHARMARAM II CONFIGURATOR
SDP

Catalog No. NC3660976
Encompass

  • Technology: ResonantAcoustic Mixing
  • Payload capacity: Up to 2.2 lbs
  • Mixing principle: Low-frequency, high-intensity acoustic energy
  • Mixing method: Non-contact, bladeless
  • User interface: Integrated touch-screen operating system
  • Recipe storage: Up to 100 recipes
  • Data management: Real-time monitoring, processing data download
  • Vessel compatibility: Height-adjustable holder accepts many vessel types
  • Security: Multiple-level security and access control
  • Enclosure: Fully enclosed, interlock-able acoustic mix chamber
  • Material processing: Solids, powders, liquids, gases, viscous materials
  • Process capabilities: Coating, milling, grinding
  • RSD consistency: Less than 4% RSD
  • Optional features: Automatic vacuum system, jacketed vessel temperature control, in-vessel spray-coating functions

Catalog No. NC3660976 Supplier Resodyn Asoutic Mixers Supplier No. 902900C
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Technology: ResonantAcoustic Mixing
  • Payload capacity: Up to 2.2 lbs
  • Mixing principle: Low-frequency, high-intensity acoustic energy
  • Mixing method: Non-contact, bladeless
  • User interface: Integrated touch-screen operating system
  • Recipe storage: Up to 100 recipes
  • Data management: Real-time monitoring, processing data download
  • Vessel compatibility: Height-adjustable holder accepts many vessel types
  • Security: Multiple-level security and access control
  • Enclosure: Fully enclosed, interlock-able acoustic mix chamber
  • Material processing: Solids, powders, liquids, gases, viscous materials
  • Process capabilities: Coating, milling, grinding
  • RSD consistency: Less than 4% RSD
  • Optional features: Automatic vacuum system, jacketed vessel temperature control, in-vessel spray-coating functions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.