Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain PharMed BPT Tubing, 1/16 in ID, 1/8 in OD

Catalog No. 502365857
Encompass_Preferred

Saint-Gobain PharMed BPT peristaltic pump tubing provides a biocompatible fluid-contact surface, extended pump life compared with silicone, and resistance to common sterilization methods suitable for bioprocessing and laboratory fluid transfer.

  • Formulated thermoplastic elastomer for peristaltic pumping.
  • Dimensions: 1/16 in ID, 1/8 in OD, 1/32 in wall, 25 ft length.
  • Opaque cream color to protect light-sensitive fluids.
  • Meets USP Class VI and ISO 10993-5 biocompatibility requirements.
  • Sterilization: autoclavable (30 min at 121 °C), tolerant to 50 kGy gamma radiation.
  • Maximum service temperature 275 °F (135 °C); low temperature embrittlement at -75 °F (-59 °C).
  • Max working pressure 24 psi at 73 °F, 14 psi at 180 °F; vacuum rating 29.9 in Hg.
  • Typical uses: cell harvest, bioreactor lines, aseptic filling, filtration, and diagnostics.

Catalog No. 50-236-5857 Supplier Accuflow Systems Supplier No. AY242002
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain PharMed BPT peristaltic pump tubing provides a biocompatible fluid-contact surface, extended pump life compared with silicone, and resistance to common sterilization methods suitable for bioprocessing and laboratory fluid transfer.

  • Formulated thermoplastic elastomer for peristaltic pumping.
  • Dimensions: 1/16 in ID, 1/8 in OD, 1/32 in wall, 25 ft length.
  • Opaque cream color to protect light-sensitive fluids.
  • Meets USP Class VI and ISO 10993-5 biocompatibility requirements.
  • Sterilization: autoclavable (30 min at 121 °C), tolerant to 50 kGy gamma radiation.
  • Maximum service temperature 275 °F (135 °C); low temperature embrittlement at -75 °F (-59 °C).
  • Max working pressure 24 psi at 73 °F, 14 psi at 180 °F; vacuum rating 29.9 in Hg.
  • Typical uses: cell harvest, bioreactor lines, aseptic filling, filtration, and diagnostics.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.