Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain PharMed BPT Tubing, 5/8 in ID, 25 ft

Catalog No. 502365825
Encompass_Preferred

PharMed BPT tubing from Saint-Gobain is a thermoplastic elastomer tubing engineered for demanding peristaltic pump applications in bioprocessing, diagnostics, and laboratory fluid handling. It provides extended flex life compared with silicone, broad chemical resistance, and an opaque profile that helps protect light-sensitive fluids.

  • Material: proprietary thermoplastic elastomer formulated for peristaltic pumping.
  • Dimensions: 5/8 in ID, 7/8 in OD, 1/8 in wall, 25 ft length.
  • Compliance: USP Class VI and ISO 10993-5 biocompatibility.
  • Temperature range: -75°F to 275°F (-59°C to 135°C) service range.
  • Chemical resistance: very good general resistance; excellent acid, alkali, and oxidizer resistance.
  • Color and opacity: opaque cream, blocks visible and UV light.
  • Typical applications: peristaltic pump lines, cell harvest and media transfer, diagnostic fluid handling.

Catalog No. 50-236-5825 Supplier Accuflow Systems Supplier No. AY242046
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PharMed BPT tubing from Saint-Gobain is a thermoplastic elastomer tubing engineered for demanding peristaltic pump applications in bioprocessing, diagnostics, and laboratory fluid handling. It provides extended flex life compared with silicone, broad chemical resistance, and an opaque profile that helps protect light-sensitive fluids.

  • Material: proprietary thermoplastic elastomer formulated for peristaltic pumping.
  • Dimensions: 5/8 in ID, 7/8 in OD, 1/8 in wall, 25 ft length.
  • Compliance: USP Class VI and ISO 10993-5 biocompatibility.
  • Temperature range: -75°F to 275°F (-59°C to 135°C) service range.
  • Chemical resistance: very good general resistance; excellent acid, alkali, and oxidizer resistance.
  • Color and opacity: opaque cream, blocks visible and UV light.
  • Typical applications: peristaltic pump lines, cell harvest and media transfer, diagnostic fluid handling.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.