Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain PharMed BPT Tubing, 3/8 in ID, 25 ft

Catalog No. 502365913
Encompass_Preferred

Saint-Gobain PharMed BPT tubing is a biocompatible peristaltic pump tubing formulated for demanding bioprocess and laboratory fluid transfer. It balances pumpability with chemical resistance and sterilization compatibility for cell culture, fermentation, aseptic filling, diagnostic, and shear-sensitive fluid transfer applications.

  • Biocompatible peristaltic-grade material suitable for repeated pump cycles.
  • Dimensions: 3/8 in ID, 5/8 in OD, 1/8 in wall; 25 ft length.
  • Opaque cream color reduces visible and UV light transmission.
  • Autoclavable 30 minutes at 121 °C; tolerates gamma irradiation up to 50 kGy.
  • Very good resistance to acids, alkalis, and oxidizers.
  • Meets USP Class VI and ISO 10993-5 biocompatibility standards.
  • Maximum working pressure 17 psi at 73 °F; minimum bend radius 1-1/8 in.

Catalog No. 50-236-5913 Supplier Accuflow Systems Supplier No. AY242029
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain PharMed BPT tubing is a biocompatible peristaltic pump tubing formulated for demanding bioprocess and laboratory fluid transfer. It balances pumpability with chemical resistance and sterilization compatibility for cell culture, fermentation, aseptic filling, diagnostic, and shear-sensitive fluid transfer applications.

  • Biocompatible peristaltic-grade material suitable for repeated pump cycles.
  • Dimensions: 3/8 in ID, 5/8 in OD, 1/8 in wall; 25 ft length.
  • Opaque cream color reduces visible and UV light transmission.
  • Autoclavable 30 minutes at 121 °C; tolerates gamma irradiation up to 50 kGy.
  • Very good resistance to acids, alkalis, and oxidizers.
  • Meets USP Class VI and ISO 10993-5 biocompatibility standards.
  • Maximum working pressure 17 psi at 73 °F; minimum bend radius 1-1/8 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.