Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain PharMed BPT Pump Tubing, 0.020 in ID, 25 ft

Catalog No. 502365828
Encompass_Preferred

Biocompatible peristaltic pump tubing formulated for reliable fluid transfer in pharmaceutical, bioprocessing, and laboratory systems. The tubing offers extended service life in peristaltic pumps, excellent chemical resistance, and compatibility with common sterilization methods used in aseptic processes.

  • Inner diameter 0.020 in (0.5 mm).
  • Outer diameter 0.145 in (3.7 mm), wall thickness 1/16 in (1.6 mm).
  • Length 25 ft (7.6 m) packaged.
  • Meets USP <88> Class VI and related biocompatibility standards.
  • Withstands repeated autoclaving (up to five cycles) and gamma radiation up to 50 kGy.
  • Operating temperature range -75 °F (-59 °C) to 275 °F (135 °C).
  • Designed for peristaltic/roller pump use, aseptic filling, and transfer of shear-sensitive fluids.

Catalog No. 50-236-5828 Supplier Accuflow Systems Supplier No. AY242605
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Biocompatible peristaltic pump tubing formulated for reliable fluid transfer in pharmaceutical, bioprocessing, and laboratory systems. The tubing offers extended service life in peristaltic pumps, excellent chemical resistance, and compatibility with common sterilization methods used in aseptic processes.

  • Inner diameter 0.020 in (0.5 mm).
  • Outer diameter 0.145 in (3.7 mm), wall thickness 1/16 in (1.6 mm).
  • Length 25 ft (7.6 m) packaged.
  • Meets USP <88> Class VI and related biocompatibility standards.
  • Withstands repeated autoclaving (up to five cycles) and gamma radiation up to 50 kGy.
  • Operating temperature range -75 °F (-59 °C) to 275 °F (135 °C).
  • Designed for peristaltic/roller pump use, aseptic filling, and transfer of shear-sensitive fluids.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.