Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Swivel Top Plate Caster, Phenolic, 4 in., 450 lb. Capacity, 1 ea.

Catalog No. 5000514249
Encompass

This swivel top plate caster is designed for medium-duty applications, providing reliable mobility and stability. Constructed with a phenolic wheel, this caster offers high durability and strength for demanding work environments.

  • Wheel diameter: 4 in.
  • Wheel width: 1-1/2 in.
  • Load capacity: 450 lb.
  • Overall height: 5-3/8 in.
  • Plate size: 3-3/4 in. x 4-5/8 in.
  • Bearing type: Roller
  • Includes strap brake for locking
  • Finish: Zinc
  • Mounting style: Top plate

Catalog No. 50-005-14249 Supplier MSC Supplier No. 58337171
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel top plate caster is designed for medium-duty applications, providing reliable mobility and stability. Constructed with a phenolic wheel, this caster offers high durability and strength for demanding work environments.

  • Wheel diameter: 4 in.
  • Wheel width: 1-1/2 in.
  • Load capacity: 450 lb.
  • Overall height: 5-3/8 in.
  • Plate size: 3-3/4 in. x 4-5/8 in.
  • Bearing type: Roller
  • Includes strap brake for locking
  • Finish: Zinc
  • Mounting style: Top plate

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.