Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Phenolic Pegboard

Catalog No. p-7114196 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (D x W x H):
6 x 24 x 30 in.
6 x 30 x 30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
06-000-451 6 x 24 x 30 in.
06-000-452 6 x 30 x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-451
Only null left
Add to Cart
Add to Cart

Includes

Pegs and Drip Trough

Phenolic Pegboard can be hung on a wall or pipe chase above a sink. For drying laboratory glassware after washing.

  • Black phenolic pegboard has 6 in. black polypropylene pegs and a finished back
  • Furnished with stainless steel drip trough and clear plastic drain tube
  • Mounting hardware not included

Specifications

Product Type Pegboard
Autoclavable Not Autoclavable
With Casters No
Height (Metric) 76.2 cm
Weight (Metric) 13.6 kg
Width (English) 24 in.
Height (English) 30 in.
Dimensions (D x W x H) 6 x 24 x 30 in.
Depth (English) 6 in.
Weight (English) 30 lb.
Width (Metric) 61 cm
Includes 6 in. long with polypropylene pegs, stainless steel drip trough and clear plastic drain tube
Depth (Metric) 15.2 cm
Color Black
Material Phenolic
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.