Learn More
MilliporeSigma™ Supelco™ Phenolic Screw Cap with Open Center
Shop All MilliporeSigma Supelco ProductsDescription
- Available as hole caps for use with sealing septa
- Phenolic hole caps can withstand a maximum temperature of 149°C.
Specifications
Specifications
| Color | Black |
| No. per Pack | 144 |
| Temperature Range (Metric) | Temperature limit 149°C |
| Closure Size | 24-400 |
| For Use With (Equipment) | 240 mL (61 x 143 mm) |
| Product Type | Phenolic Cap (no Septum) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.