Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Phenolic Screw Cap with Open Center

Catalog No. p-7213896 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
20 or 40 mL Vial
22 mL Vial
7 mL Vial
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-101-1497 22 mL Vial
11-101-1498 20 or 40 mL Vial
11-101-1884 7 mL Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-1497 Supplier MilliporeSigma™ Supelco™ Supplier No. 27176
Only null left
Add to Cart
Add to Cart

Phenolic screw cap with open center

  • Screw caps are available as hole caps for use with sealing septa.
  • Caps are offered in phenolic resin.
  • Phenolic hole caps can withstand a maximum temperature of 149°C.
TRUSTED_SUSTAINABILITY

Specifications

Color Black
No. per Pack 100
Closure Size 20-400
For Use With (Equipment) 22 mL Vial
Product Type Phenolic Hole Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.