Learn More
CHEMetrics™ by AquaPhoenix Phenols Water Quality Visual Test Kit

Description
- The K-8020D Phenols HR CHEMets™ Test Kit (0-300 ppm) comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): HR CHEMets™ Refill, Flat Comparator, 25 mL sample cup, 1.0 mL syringe, and instructions.
Specifications
Specifications
| Analytes | Phenols |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 300 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.