Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenylephrine Hydrochloride, USP, bioCERTIFIED™, 100 g, Spectrum Chemical
SDP

Catalog No. 18615660 Shop All Spectrum Chemical Mfg. Corp. Products
Change view
Click to view available options
Quantity:
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
18-615-660 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-615-660 Supplier Spectrum Chemical Manufacturing Corporation Supplier No. PH901100GM
Get Up to $500 in Chemicals with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

100% Tested. 100% Transparent. 100% Trusted.

Whether it's upstream bioprocessing or downstream, Spectrum Chemical's bioCERTIFIED™ products are part of a comprehensive quality management system that includes APIs, excipients and other chemicals that carry additional certifications and documentation.

Each bioCERTIFIED™ chemical undergoes expanded testing for bioburden, endotoxin, elemental impurities and other tests required by the monographs. Products are manufactured, packaged and stored under current Good Manufacturing Practices (cGMP) per 21CFR part 211 in FDA registered and inspected facilities.

Key attributes of Spectrum Chemicals bioCERTIFIED™ portfolio include:

  • Complete lot analysis including tests for endotoxin, bioburden and elemental impurities
  • Comprehensive regulatory and scientific documentation
  • Change control, batch traceability and supply chain transparency
  • Extensive product breadth and Packaging flexibility

Specifications

Quantity 100 g
Percent Purity 98 to 102%
Grade USP/bioCERTIFIED
Physical Form Crystalline Powder or Lumps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.