Learn More
Marketlab Phlebotomy Draw Station
Description
- Keep all your supplies close at hand
- Organize small supplies with several compartments
- Includes 2 tube racks for 13 mm and 17 mm tubes
Specifications
Specifications
| Dimensions (L x W x H) | 15 x 13 x 3 in. |
| Material | Acrylic |
| Product Type | Phlebotomy Tray |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.