Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oak Ridge Phlebotomy Sharps Container With Transparent Lid

Catalog No. 22730434
Change view
Click to view available options
Capacity (English):
1 qt.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22-730-434 1 qt.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-730-434 Supplier Oak Ridge Supplier No. 03101500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use by Phlebotomists or others who need small transportable container

  • Shatter and puncture resistant
  • Transparent lid allows for easy viewing
  • Recyclable

Specifications

Closure Type Slide Top
Capacity (English) 1 qt.
Color Red
Dimensions (L x W x H) 4.5 x 4.5 x 7.5 in.
Disposable Single-use
Opening Size (English) 2.0 x 1.5 in.
For Use With (Equipment) Totes, carts, and work spaces
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.