Learn More
Poltex LLC Phlebotomy Super Station, Wall Mount

Description
- Holds any item you might need for lab draw procedure
- Comes with 3 tape/tourniquet posts that mount to either side
- Choose from Wall mount (Screws and anchors included), or Steel Stand Mount (durable powder coated steel stand)
- Durable and cleanable PETG construction
- Consumables not included
Specifications
Specifications
| Product Type | Deluxe Phlebotomy Cart |
| Color | Clear |
| Dimensions (L x W x H) | 14.5 x 6 x 31 in. |
| For Use With (Equipment) | Phlebotomy Supplies |
| Height (English) | 31 in. |
| Length (English) | 14.5 in. |
| Material | PETG |
| No. of Shelves | 7 |
| Weight (English) | 8 lb. |
| Width (English) | 6 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.