Learn More
Description
Phloxine B is part of the xanthylium class of dyes. The stain is mostly used to determine cell ploidy and temperature sensitivity of Schizosaccharomyces pombe. Solid media is colored a vivid pink.
Specifications
Specifications
| Color | Dark Red |
| Quantity | 25 g |
| Percent Purity | ≥80 % |
| Grade | Certified |
| Chemical Name or Material | Phloxine B |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.