Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Albion Rigid Top Plate Caster, Phenolic, 6 in. Wheel, 900 lb. Capacity, 1 ea.

Catalog No. 5000514403
Encompass

This rigid top plate caster features a durable phenolic wheel, providing reliable mobility for various material handling applications. The assembly is constructed using cold-forged steel with a zinc finish for enhanced durability and performance.

  • Wheel diameter of 6 in. with a 2 in. wheel width
  • Load capacity of 900 lb.
  • Overall height of 7-1/4 in.
  • Equipped with roller bearings and sealed bearing type
  • Includes zerk fitting for maintenance
  • Rigid mount style with a 4 in. x 4-1/2 in. top plate

Catalog No. 50-005-14403 Supplier MSC Supplier No. 75948000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rigid top plate caster features a durable phenolic wheel, providing reliable mobility for various material handling applications. The assembly is constructed using cold-forged steel with a zinc finish for enhanced durability and performance.

  • Wheel diameter of 6 in. with a 2 in. wheel width
  • Load capacity of 900 lb.
  • Overall height of 7-1/4 in.
  • Equipped with roller bearings and sealed bearing type
  • Includes zerk fitting for maintenance
  • Rigid mount style with a 4 in. x 4-1/2 in. top plate

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.