Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Phosphatase Inhibitor Cocktail, 10X

Catalog No. ICN08W00018 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN08W00018 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN08W00018 Supplier MP Biomedicals™ Supplier No. 08W00018
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Phosphatase Inhibitor Cocktail is suitable for protein extraction from animal cells or tissue and can maintain protein phosphorylation.

Phosphorylation and dephosphorylation of proteins controls the processes of cell differentiation, proliferation, signal transduction, and apoptosis. Covalent binding of phosphate groups can change the conformation of proteins and the binding capacity of ligands. During protein extraction from animal cells or tissues, phosphorylated proteins are easily degraded by cell bodies and exogenous phosphatases.

  • Contains a mixture of various phosphatase inhibitors, including tyrosine phosphatase, serine phosphatase, threonine phosphatase, acid, and alkaline phosphatase
  • Often used in the study of protein kinase activity and signal transduction in animal cells or tissues
  • Inhibits the activity of phosphatases in cell lysate samples
  • Helps maintain proteins in their phosphorylated state
TRUSTED_SUSTAINABILITY

Specifications

Product Type Phosphatase Inhibitor Cocktail
Content And Storage 4°C
Form Liquid
Quantity 10 mL

Unless specified otherwise, MP Biomedical™'s products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.