Learn More
Phosphate Standard, 100 ppm PO43- (32.6 ppm P), Ricca Chemical
Shop All Ricca Chemical Company Products

Specifications
Specifications
| Packaging | Natural Poly Bottle |
| Odor | Odorless |
| Physical Form | Liquid |
| Color | Colorless |
| Melting Point | 0.0°C |
| Boiling Point | 100°C |
| For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
| Solubility | Miscible with water |
| Solution Type | Calibration Standard |
| Type | Analytical Standard |
| Show More |
Safety and Handling
| ShelfLife | 12 months |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.