Learn More
CHEMetrics™ by AquaPhoenix Phosphate Water Quality Visual Test Kit, 0 to 120 ppm

Description
- K-8515 Kit comes in a plastic case and contains everything needed to perform 30 tests: Refill, Comparator, 25 mL sample cup, and instructions.
Specifications
Specifications
| Analytes | Phosphate |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 120 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.