Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Phosphorescent Danger Sign: CHEMICAL STORAGE/ ALMACENAMIENTO DE SUSTANCIAS QUIMICAS

Catalog No. 19107612 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-107-612 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-107-612 Supplier Brady™ Supplier No. 90737

Improve workplace safety with proper signage. The Brady™ BradyGlo™ Danger/peligro Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Phosphorescent polyester polystyrene material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages

Specifications

Finish Laminated
Material Polyester, Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Phosphorescent polyester laminated polystyrene
Mounting Type Corner Holes
Height (English) 14 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.063 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Dimensions (L x W) 10 x 14 in.
Displayed Text CHEMICAL STORAGE/ALMACENAMIENTO DE SUSTANCIAS QUIMICAS
Color Red on Glow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.