Learn More
Phosphorus Standard, 1mL = 1mg P as Phosphate, 1000ppm P, Ricca Chemical
Shop All Ricca Chemical Company Products

Specifications
Specifications
| Packaging | Poly natural |
| Concentration or Composition Notes | 1000ppm P (3066ppm PO43-) |
| Equivalence | 1 mL = 1 mg P as Phosphate |
| Physical Form | Liquid |
| Color | Colorless |
| Quantity | 120 mL |
| Chemical Name or Material | Phosphorus Standard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.