Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Photo Markers with Cut-Out Scale
SDP

Catalog No. 22039042 Shop All Mopec Products
Change view
Click to view available options
Includes:
A to Z Labels
AA to ZZ Labels
No. 21 to 40 Labels
No. 41 to 60 Labels
No. 61 to 80 Labels
No. 81 to 100 Labels
No.1 to 20 Labels
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
22-039-042 AA to ZZ Labels
22-039-036 No.1 to 20 Labels
22-039-037 No. 21 to 40 Labels
22-039-038 No. 41 to 60 Labels
22-039-039 No. 61 to 80 Labels
22-039-040 No. 81 to 100 Labels
22-039-041 A to Z Labels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-039-042 Supplier Mopec Supplier No. FS801
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clearly identify and document evidence with quick size reference.

  • Construction
    • L-shaped metric scale
    • Pre-drilled center hole
  • Performance
    • Clearly marks and identifies evidence in photos
    • Stackable
    • Easily stake into the ground
  • Dimensions
    • 3 x 3 in.
    • Cutout: 1.75 in.

Specifications

Dimensions (L x W) 3 x 3 in.
Product Type Photo Markers
Includes AA to ZZ Labels
Color Yellow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.