Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Oakton™ Testr™ Meter Accessories

Catalog No. p-7138634
Change view
Click to view available options
Type:
Cup-style Conductivity Sensor
Replacement Conductivity Sensor
Replacement Sensor
Replacement pH Sensor
Sensor
pH spear-TIP Sensor
For Use With (Equipment):
Oakton CTSTestr 5
Oakton CTSTestr 50C
Oakton CTSTestr 50P
Oakton ORPTestr 5
Oakton PH5F Classic
Oakton pHTestr 5
Oakton pHTestr 50S
Oakton pHTestr 5S
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment)
13-311-304 Replacement pH Sensor Oakton PH5F Classic
13-311-306 Sensor Oakton pHTestr 5S
13-311-302 Replacement Sensor Oakton CTSTestr 5
13-311-308 Replacement Sensor Oakton ORPTestr 5
13-311-300 Sensor Oakton pHTestr 5
11-747-326 Cup-style Conductivity Sensor Oakton CTSTestr 50C
11-747-325 pH spear-TIP Sensor Oakton pHTestr 50S
11-747-324 Replacement Conductivity Sensor Oakton CTSTestr 50P
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-311-304 Supplier Cole-Parmer™ Supplier No. 3563448
Only null left
Add to Cart
Add to Cart

Replace electrodes when they break, no longer hold calibration, cannot be rehydrated, or are not compatible with your sample.

Handy replacement and accessory items

Compliance

CE

Warranty and Services

1 Year

Specifications

Accuracy (pH) ±0.01 pH ±1 digit
Accuracy (Temperature) ±0.9°F (0.5°C)
Color Gray
Dimensions (L x W) 3 x 1.5 in.
Type Replacement pH Sensor
Dimensions (L x W x H) 3 x 1.5 x 1.5 in.
For Use With (Application) Water Quality Testing
Includes One Sensor
Length (English) 3 in.
Length (Metric) 7.62 cm
Length (Metric) Cable No cable
Model pH
pH Range -2 to 16
Probe Type pH
Resolution (pH) 0.01
Temperature Compensation Automatic
Temperature (English) Range 32°F to 122°F
Temperature (Metric) Max 50°C
Temperature (Metric) Range 0°C to 50°C
Temperature Probe Calibration No
Temperature Selection No
Weight (English) 0.25 lb.
Warranty 6 Months
Weight (Metric) 0.11 kg
Width (English) 1.5 in.
Width (Metric) 3.81 cm
For Use With (Equipment) Oakton PH5F Classic
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.