Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Replogle Globes Atlantis Globe
SCI_ED

Catalog No. S45159
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S45159 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S45159 Supplier Replogle Globes Supplier No. 33801
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mountains rise from its surface, continental slopes descend to its ocean floor. Gyromatic meridian for easy viewing and locating

  • Gyro-matic mounting with numbered full-meridian swings up or down to bring any area into closer view
  • Raised and depressed relief globe vividly reveals suboceanic mountains, trenches, and fracture zones
  • Natural colors illustrate mountains, deserts, forests, and grasslands
  • Snow and ice are also depicted
  • Globe diameter: 12 in.

Specifications

Subject Geography
For Use With (Application) Illustrates mountains, deserts, forests and grasslands
Width (Metric) 38.1 cm
Width (English) 15 in.
Height (Metric) 43.18 cm
Height (English) 17 in.
Diameter (Metric) 30.48 cm
Diameter (English) 12 in.
Product Type Physics Relief Globe
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.