Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Intensa Physician's Stool

Catalog No. 03155075
Change view
Click to view available options
Load Bearing Capacity (Metric):
158.76 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (Metric)
03-155-075 158.76 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-155-075 Supplier Intensa Supplier No. 981
Add to Cart
Add to Cart

Physician stool with 360° foot release and black nylon composite base.

  • Pneumatic height adjustment
  • High density fire resistant foam
  • 3/4 in. (1.91 cm) thick composite substrate with steel reinforcement plate
  • Maximum Weight Capacity 350 lb. (158.76 kg)

Specifications

Product Type Physician Stool
With Armrest No
Arm Style Standard
Load Bearing Capacity (Metric) 158.76 kg
Color Beige
Load Bearing Capacity (English) 350 lb.
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.