Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Physicians Reference Lab 642E Single Setting Horizontal Routine Lab Centrifuge

Catalog No. 22030300 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
6 x 3 to 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-030-300 6 x 3 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-030-300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Physicians Reference Lab 642E Single Setting Horizontal Routine Lab Centrifuge features single button operation for easy repeatability in the routine lab. 2 year warranty with lifetime rotor warranty. Made in USA.

  • Fisherbrand 642E with Physicians Reference Lab customization.
  • Horizontal six-place rotor centrifuge, with electronic timer.
  • For test tubes up to 10 mL.
  • Push-button operation/safety lid-lock.
  • Safety Lid Switch – Centrifuge will not run with the lid open.
  • Automatic Lid Lock – Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning.
  • Positive Lid Latching – Firm mechanical latching of the lid prevents the escape of debris.
  • Clear Shatter Proof Lid – Allows for safe sample observation and optical calibrations.
  • Reinforced Guard Bowl – Provides maximum safety and durability.
  • Brushless AC motor for smooth and quiet operation with no routine maintenance.
  • Small footprint — compact design uses approximately 1 sq. ft. of counter space.
  • Rotors: 3380 rpm/1600 x g, horizontal.
  • Includes: 6-Place Horizontal Rotor, universal tube holders, and 2 year warranty.

Specifications

Capacity 6 x 3 to 10 mL
Max. RCF 1,600 x g
Max. Speed 3,380 rpm
Refrigerated No
Dimensions (L x W x H) Exterior 11.5 x 14 x 8.75 in. (29.2 x 35.6 x 22.2 cm)
Electrical Requirements 115 V 50/60 Hz, Three Prong Plug
Warranty 2 Years
Height (English) Exterior 8.75 in.
Height (Metric) Exterior 22 cm
Length (English) Exterior 11.75 in.
Length (Metric) Exterior 30 cm
Safety Features Safety Lid Switch, Automatic Lid Lock, Positive Lid Latching, Clear Shatter Proof Lid, Reinforced Guard Bowl
Timer Electronic
Width (English) Exterior 14 in.
Width (Metric) Exterior 35.5 cm
Amperage 4 A (Resettable)
Rotor 6-place Horizontal
Model 642E
Ventilated Yes
Weight (English) 11 lb.
Weight (Metric) 5 kg
Quantity 1 Ea.
Rotor Included Yes
Net Weight 11 lb. (5 kg)
Run Time 0 to 30 min.
Frequency 50/60 Hz
Voltage 115 V
Product Type Benchtop Centrifuge
Display Type Push Button
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.