Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Butyl Long Gloves with 12 in. Port Size
SDP

Catalog No. 17010072
Change view
Click to view available options
15 mil thick; Size: 9.75
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-010-072 15 mil thick; Size: 9.75
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-010-072 Supplier PIERCAN USA Supplier No. 12BHP15329.75A
This item is not returnable. View return policy

Specifications

Color Black
Hand Ambidextrous
Material Butyl
Size 9.75
Temperature (English) Max. 280°F
Temperature (Metric) Max 137°C
Thickness (English) 15 mil
Model 12B1532-9.75A
Port Size (English) 12 in.
Port Size (Metric) 30.5 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.