Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Butyl Long Gloves with 7 in. Port Size: Left/Right
SDP

Catalog No. 17010025
Encompass_Preferred
Change view
Click to view available options
Port size: 7; Thickness: 24 mil; Length: 32 in.; Size 8.5; L/R
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-010-025 Port size: 7; Thickness: 24 mil; Length: 32 in.; Size 8.5; L/R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-010-025 Supplier PIERCAN USA Supplier No. 7BHP24328.5
This item is not returnable. View return policy

Specifications

Hand Specific
Material Butyl
Size 8.5
Thickness (English) 24 mil
Model 7B2432-8.5
Length (English) 32 in.
Length (Metric) 81.2 cm
Diameter (English) Cuff 7 in.
Diameter (Metric) Cuff 17.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.