Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA CSM Long Gloves
SDP

Catalog No. 17010108
Encompass_Preferred
Change view
Click to view available options
Port size: 6 in. (150mm); 24 mil thick; Left/Right; Size: 9.75
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-010-108 Port size: 6 in. (150mm); 24 mil thick; Left/Right; Size: 9.75
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-010-108 Supplier PIERCAN USA Supplier No. 6Y24329.75
This item is not returnable. View return policy

Both ambidextrous and R/L-handed gloves are available

  • High resistance to UV rays/ozone/natural aging
  • Particularly adapted when hydrogen peroxide and per acetic acids are used
  • Resistant to reducing acids, diluted acids, alkalis, and salts
  • High Temperature Limit: 260°F
Both ambidextrous and R/L handed gloves are available
  • R/L handed gloves are 17-100-100, -102, -104, -106, 108, -110, -126, -128, 136, 138.
  • The remainder are ambidextrous (also, see letter A following the manufacturer's part nos.for ambidextrous gloves)

Specifications

Color White
Hand Specific
Latex Free Yes
Material CSM
Size 9.75
Sterility Non-sterile
Temperature (English) Max. 260°F
Temperature (Metric) Max 126°C
Thickness (English) 24 mil
Thickness (Metric) 0.60 mm
Model 6Y2432-9.75
Port Size (English) 6 in.
Port Size (Metric) 15 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.