Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN CSM Isolator Sleeves (Two-Piece Glove System)
SDP

Catalog No. 17010506
Encompass_Preferred
Change view
Click to view available options
Port Size (English):
6 in.
7 in.
8 in.
10 in.
12 in.
Thickness (English):
15 mil
24 mil
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size (English) Thickness (English)
17-010-506 10 in. 15 mil
17-010-500 6 in. 15 mil
17-010-501 6 in. 24 mil
17-010-502 7 in. 15 mil
17-010-503 7 in. 24 mil
17-010-505 8 in. 24 mil
17-010-507 10 in. 24 mil
17-010-508 12 in. 15 mil
17-010-509 12 in. 24 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 17-010-506 Supplier PIERCAN Supplier No. 10Y1524S
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chlorosulphonated Polyethylene (CSM) Isolator Sleeve, part of a two-piece system paired with ELS glove. Used in microelectronics, life science, industrial industries; suitable for handling oxidizing products, acids, alkalis and alcohols.

  • Two-Piece Glove System with PIERCAN ELS Glove
  • Thickness: 15 mil
  • Length: 24 in.
  • Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
  • Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25-50 kG), Peracetic Acid, H2O2 at 35% and 50%
  • Strong resistance to abrasions and impermeable to gas

Specifications

Color White
Hand Ambidextrous
Latex Free Yes
Material CSM
Product Type Isolator Glove and Sleeve Assembly
Size 10
Thickness (English) 15 mil
Thickness (Metric) 0.40 mm
For Use With (Application) Industrial and automotive applications
Grip Design Smooth
Model 10Y1524-S
Packaging Type Vacuum-sealed Bag
Port Size (English) 10 in.
Port Size (Metric) 25 cm
Length (English) 24 in.
Length (Metric) 60 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.