Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN CSM Isolator Sleeves (Two-Piece Glove System)
SDP

Catalog No. 17010501
Change view
Click to view available options
Port Size (Metric):
15 cm
17 cm
20 cm
25 cm
30 cm
Thickness (Metric):
0.40 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size (Metric) Thickness (Metric)
17-010-501 15 cm -
17-010-504 20 cm 0.40 mm
17-010-506 25 cm 0.40 mm
17-010-500 15 cm -
17-010-502 17 cm -
17-010-503 17 cm -
17-010-505 20 cm -
17-010-507 25 cm -
17-010-508 30 cm -
17-010-509 30 cm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 17-010-501 Supplier PIERCAN Supplier No. 6Y2424S

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Chlorosulphonated Polyethylene (CSM) Isolator Sleeve, part of a two-piece system paired with ELS glove. Used in microelectronics, life science, industrial industries; suitable for handling oxidizing products, acids, alkalis and alcohols.

  • Two-Piece Glove System with PIERCAN ELS Glove
  • Thickness: 15 mil
  • Length: 24 in.
  • Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
  • Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25-50 kG), Peracetic Acid, H2O2 at 35% and 50%
  • Strong resistance to abrasions and impermeable to gas

Specifications

Color White
Material CSM
Size 6
Thickness (English) 24 mil
Model 6Y2424-S
Port Size (English) 6 in.
Port Size (Metric) 15 cm
Length (English) 24 in.
Length (Metric) 60 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.