Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA High Performance Butyl Long Gloves
SDP

Catalog No. 17010079
Encompass_Preferred
Change view
Click to view available options
Port size: 6 in. (150mm); L/R; Size: 10.5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-010-079 Port size: 6 in. (150mm); L/R; Size: 10.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-010-079 Supplier PIERCAN USA Supplier No. 6BHP153210.5
This item is not returnable. View return policy

Specifications

Certifications/Compliance (Europe) EN 16350-2014
Color Black
Hand Specific
Latex Free Yes
Material Butyl
Size 10.5
Sterility Non-sterile
Temperature (English) Max. 280°F
Temperature (Metric) Max 137°C
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
For Use With (Application) Microelectronics, wet chemistry, life sciences, pharmaceutical, nuclear
Grip Design Smooth
Model 6BHP1532-10.5
Packaging Type Tri-folded and packaged by the pair, Bags are vacuum and heat sealed
Port Size (English) 6 in.
Port Size (Metric) 15 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.