Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN High Performance Butyl One-Piece Glove, 8 in. Port
SDP

Catalog No. 17010089
Change view
Click to view available options
Size:
8.5
9.75
10.5
Hand:
Ambidextrous
Specific
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hand
17-010-089 8.5 Ambidextrous
17-010-091 9.75 Ambidextrous
17-010-093 10.5 Ambidextrous
17-010-088 8.5 Specific
17-010-090 9.75 Specific
17-010-092 10.5 Specific
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 17-010-089 Supplier PIERCAN Supplier No. 8BHP15328.5A
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polyisoprene Isobutylene (Butyl) glovebox gloves offers impermeability against gas and liquids, excellent resistance to ozone and UV, and is electrostatic dissipative in accordance with EN 16350. Ideal for microelectronics, nuclear and industrial industries.

  • One-Piece Glove System
  • Port Size: 8 in.
  • Thickness: 15 mil
  • Length: 32 in.
  • Ambidextrous
  • Electrostatic dissipative in accordance with EN 16350
  • Excellent resistance to Alcohols, Uv, Ozone, Free radicals, Natural Aging, and ketone solvents
  • Resistant to Acids, Bases, strong oxidants
  • Resistant to sterilization agents: Paracetic Acid, Autoclave, and H2O2 at 35% and 50%
  • Strong Gas Impermeability

Specifications

Certifications/Compliance (Europe) EN 16350-2014
Color Black
Hand Ambidextrous
Latex Free Yes
Material Butyl
Size 8.5
Sterility Non-sterile
Temperature (English) Max. 230°F
Temperature (Metric) Max 110°C
Thickness (English) 15 mil
Thickness (Metric) 0.40 mm
For Use With (Application) Microelectronics, wet chemistry, life sciences, pharmaceutical, nuclear
Grip Design Smooth
Model 8BHP1532-8.5A
Port Size (English) 8 in.
Port Size (Metric) 20 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.