Learn More
PIERCAN High Performance Butyl One-Piece Glove, 8 in. Port

Description
- One-Piece Glove System
- Port Size: 8 in.
- Thickness: 15 mil
- Length: 32 in.
- Ambidextrous
- Electrostatic dissipative in accordance with EN 16350
- Excellent resistance to Alcohols, Uv, Ozone, Free radicals, Natural Aging, and ketone solvents
- Resistant to Acids, Bases, strong oxidants
- Resistant to sterilization agents: Paracetic Acid, Autoclave, and H2O2 at 35% and 50%
- Strong Gas Impermeability
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 16350-2014 |
| Color | Black |
| Hand | Specific |
| Latex Free | Yes |
| Material | Butyl |
| Size | 9.75 |
| Sterility | Non-sterile |
| Temperature (English) Max. | 230°F |
| Temperature (Metric) Max | 110°C |
| Thickness (English) | 15 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.