Learn More
PIERCAN Natural Rubber One-Piece Glove, 8 in. Port

Description
- One-Piece Glove System
- Port Size: 8 in.
- Thickness: 15, 24 or 30 mil
- Length: 32 in.
- Hand Size: 8 to 10
- Ambidextrous
- Can be sterilized with gamma radiation (25 to 50 kG)
- Resistant to alcohols, acids, and bases
- Resistant to abrasions
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 421, Category 3 |
| Color | Blond |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | No |
| Latex Free | No |
| Material | Latex |
| Product Type | Dry Box Gloves |
| Size | 10 |
| Sterility | Non-sterile |
| Temperature (English) Max. | 176°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.