Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Neoprene One-Piece Glove, 7 in. Port
SDP

Catalog No. 17010287
Change view
Click to view available options
Size:
8
9
10
11
Thickness (Metric):
0.38 mm
0.40 mm
0.60 mm
0.76 mm
0.80 mm
Hand:
Ambidextrous
Specific
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thickness (Metric) Hand
17-010-287 8 0.76 mm Specific
17-010-272 8 0.40 mm Ambidextrous
17-010-274 9 0.40 mm Ambidextrous
17-010-276 10 0.40 mm Ambidextrous
17-010-277 11 0.40 mm Ambidextrous
17-010-280 8 0.60 mm Ambidextrous
17-010-282 9 0.60 mm Ambidextrous
17-010-284 10 0.60 mm Ambidextrous
17-010-285 11 0.60 mm Ambidextrous
17-010-288 8 0.80 mm Ambidextrous
17-010-290 9 0.80 mm Ambidextrous
17-010-292 10 0.80 mm Ambidextrous
17-010-293 11 0.80 mm Ambidextrous
17-010-271 8 0.38 mm Specific
17-010-273 9 0.38 mm Specific
17-010-275 10 0.38 mm Specific
17-010-279 8 0.60 mm Specific
17-010-281 9 0.60 mm Specific
17-010-283 10 0.60 mm Specific
17-010-289 9 0.76 mm Specific
17-010-291 10 0.76 mm Specific
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Catalog No. 17-010-287 Supplier PIERCAN Supplier No. 7N30328
This item is not returnable. View return policy

Polychloroprene (Neoprene) One-Piece glove has flexibility, dexterity and excellent resistance to sterilizing agents; compatible in the microelectronics, life science, industrial, and nuclear industries.

  • One-Piece Glove System
  • Port Size: 7
  • Thickness: 15, 24 or 30 mil
  • Length: 32 in.
  • Hand Size: 8 to 11
  • Ambidextrous
  • Resistant to alcohols, acids, bases, and ketone solvents
  • Resistance to sterilization agents: Paracetic Acid, autoclave sterilization, and H2O2 at 35% and 50%
  • Resistant to abrasions

Specifications

Certifications/Compliance (Europe) Cat 3, EN 421
Color Black
Hand Specific
Latex Free Yes
Material Neoprene
Size 8
Sterility Non-sterile
Temperature (English) Max. 260°F
Temperature (Metric) Max 126°C
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
For Use With (Application) Nuclear industries, life sciences, pharmaceutical
Grip Design Smooth
Model 7N3032-8
Port Size (English) 7 in.
Port Size (Metric) 17.5 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.