Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Neoprene Long Gloves, 8 in. Port Size

Neoprene gloves feature high mechanical properties and are generally resistant to hydrogen peroxide, oil and grease.

$1632.01 - $5080.00

Specifications

Color Black
Length (English) 32 in.
Length (Metric) 81.2 cm
Material Neoprene
Port Size (English) 8 in.
View More Specs

Products 18
Catalog Number Mfr. No. Size Thickness (English) Thickness (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Thickness (English) Thickness (Metric) Price Quantity & Availability  
17-010-296
View Documents
PIERCAN USA
8N15328A
8 15 mil 0.38 mm
Case of 10 for $4,160.00
Add to cart
 
17-010-298
View Documents
PIERCAN USA
8N15329A
9 15 mil 0.38 mm
Case of 10 for $1,632.01
Add to cart
 
17-010-300
View Documents
PIERCAN USA
8N153210A
10 15 mil 0.38 mm
Case of 10 for $4,160.00
Add to cart
 
17-010-303
View Documents
PIERCAN USA
8N24328A
8 24 mil 0.60 mm
Case of 10 for $4,660.00
Add to cart
 
17-010-305
View Documents
PIERCAN USA
8N24329A
9 24 mil 0.60 mm
Case of 10 for $4,660.00
Add to cart
 
17-010-307
View Documents
PIERCAN USA
8N243210A
10 24 mil 0.60 mm
Case of 10 for $4,660.00
Add to cart
 
17-010-310
View Documents
PIERCAN USA
8N30328A
8 30 mil 0.76 mm
Case of 10 for $5,080.00
Add to cart
 
17-010-312
View Documents
PIERCAN USA
8N30329A
9 30 mil 0.76 mm
Case of 10 for $5,080.00
Add to cart
 
17-010-314
View Documents
PIERCAN USA
8N303210A
10 30 mil 0.76 mm
Case of 10 for $5,080.00
Add to cart
 
17-010-295
View Documents
PIERCAN USA
8N15328
8 15 mil 0.38 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-297
View Documents
PIERCAN USA
8N15329
9 15 mil 0.38 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-299
View Documents
PIERCAN USA
8N153210
10 15 mil 0.38 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-302
View Documents
PIERCAN USA
8N24328
8 24 mil 0.60 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-304
View Documents
PIERCAN USA
8N24329
9 24 mil 0.60 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-306
View Documents
PIERCAN USA
8N243210
10 24 mil 0.60 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-309
View Documents
PIERCAN USA
8N30328
8 30 mil 0.76 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-311
View Documents
PIERCAN USA
8N30329
9 30 mil 0.76 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-313
View Documents
PIERCAN USA
8N303210
10 30 mil 0.76 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Neoprene provides chemical resistance with reduced risk of sensitization
  • High mechanical properties
  • Offers dexterity and flexibility
  • Resistant to ozone and UV
  • Protects up to 260degreeF
  • Ambidextrous
  • Ideal industries include pharmaceutical, nuclear, biotech, microelectronic, defense and universities
  • Compatible with 8 in. port
Specifications

Specifications

Black
81.2 cm
8 in.
Ambidextrous
32 in.
Neoprene
20 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit