Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Sterile CSM One-Piece Glove
SDP

Catalog No. 17010559
Encompass_Preferred
Change view
Click to view available options
Size:
9.75
10.5
Port Size (English):
8 in.
10 in.
Port Size (Metric):
20 cm
25 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Port Size (English) Port Size (Metric)
17-010-559 10.5 10 in. 25 cm
17-010-556 9.75 8 in. 20 cm
17-010-558 9.75 10 in. 25 cm
17-010-557 10.5 8 in. 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-010-559 Supplier PIERCAN Supplier No. 10Y153210.5AVS
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Presterilized gamma irradiated CSM one-piece gloves system offers chemical, ozone and UV resistance. Used in isolators, RABS and glove boxes within the pharmaceutical, medical and nuclear industries.

  • One-Piece Glove System
  • Port Size: 6 to 12
  • Thickness: 15 or 24 mil
  • Length: 32 in.
  • Hand Size: 8.5 to 10.5
  • Various Styles
  • Pre-sterilized with Gamma Radiation (25 to 50 kG)
  • Excellent resistance to Alcohol, Acids, Bases, Strong Oxidants, UV, Ozone, and Free Radicals.
  • Resistant to Aliphatic oils, solvents and impermeable to gas
  • Sterilizations: H202 35% and 50%, Paracetic Acid, and Autoclave

Specifications

Color White
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material CSM
Product Type Isolator Glove and Sleeve Assembly
Size 10.5
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
Model 10Y153210.5AVS
Port Size (English) 10 in.
Port Size (Metric) 25 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Diameter (English) Cuff 10 in.
Diameter (Metric) Cuff 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.