Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Pierce™ Glutathione Magnetic Agarose Beads

Catalog No. PI78601 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
4 mL
20 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PI78601 4 mL
PI78602 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. PI78601 Supplier Thermo Scientific™ Supplier No. 78601
Get 16% Off Protein Research Essentials
Use promo code PROTEIN16
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ Pierce™ Glutathione Magnetic Agarose Beads provide a fast, convenient method for purification of glutathione-S-transferase (GST) from a bacterial, yeast, or mammalian crude cell lysate

Product features:

Pierce Glutathione Magnetic Agarose Beads are well suited for purifying GST fusion proteins from a soluble protein extract and are ideal for the purification of proteins expressed at low levels from diluted supernatants.

The beads can be used in manual applications with a magnetic stand or automated applications with an instrument such as the Thermo Scientific KingFisher™ Flex Magnetic Particle Processor. Automated instruments are especially useful for higher throughput purification and screening of purification conditions.

High-performance beads—non-aggregating, magnetite (Fe3O4), superparamagnetic beads provide exceptional uniformity for both manual and automated HTS applications.

  • Stable affinity ligand—glutathione is covalently immobilized to particles, enabling leach-resistance and clean purification products
  • High capacity—binding capacity is sufficient for both routine and demanding purification procedures

Applications:

  • Protein purification and isolation
  • High throughput protein purification using automated magnetic particle processor
TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 1 mL
Concentration Slurry: 25%
Content And Storage 1 mL settled resin. Supplied as 4 mL of 25% v/v suspension in 20% ethanol.

Store at 2–8°C.
Shipping Condition Wet Ice
Particle Size 30 μm
Form Liquid Suspension
Product Line Pierce
Quantity 4 mL
Type Magnetic Agarose Bead
Stationary Phase Glutathione
Format Bottle
Capacity (Metric) 4 mL
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.