Learn More
Thermo Scientific™ Western Blotting Filter Paper, 0.83 mm thick, 8 x 13.5 cm
Description
Thermo Scientific™ Pierce Western Blotting Filter Papers are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of proteins from polyacrylamide gels (SDS-PAGE) to PVDF, nitrocellulose, or other membranes.
Highlights:
High-quality – clean cotton cellulose fiber paper manufactured with additive-free ultrapure water to eliminate sources of background signal and artifacts
Easy to use – pre-cut filter paper sheets in several convenient sizes for use with most mini gel sizes, tank transfer cassettes and semi-dry blotters
Two thicknesses – choose standard-thickness paper for traditional procedures or extra-thick filter paper for high capacity blotting or to eliminate using multiple sheets
Validated – tested and recommmend for use with protein methods, including the Thermo Scientific Pierce Fast Semi-Dry Blotter (Part No. 88217)
Specifications
Specifications
| Content And Storage | Store at room temperature. |
| Description | Pierce Western Blotting Filter Paper, 8cm x 13.5cm |
| Format | Sheet |
| Material | Cotton |
| Filtration Area | 8 x 13.5 cm |
| Quantity | 100 Sheets |
| Thickness (Metric) | 0.83 mm |
| Type | Western Blotting Filter Paper |
| Dimensions (L x W) | 8 x 13.5 cm |
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.