Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Pilot NEO Safety Goggles

Catalog No. 18072068
Change view
Click to view available options
Lens Tint:
CSP
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
18-072-068 CSP
18-072-066 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-072-068 Supplier Bollé Safety Supplier No. PSGPIL2L17
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pilot NEO safety goggles have co-injected, ventilated frames for adaptability and comfort, chemical protection against liquid droplets/splashes, filters ultraviolet radiation, scratch-resistant coating, high resistance to aggressive chemicals, slows appearance of fogging

  • Adjustable neoprene strap
  • Excellent field of vision
  • Flexible PP/TPR frame
  • Vented
  • D3/D4 rated
  • Fits over prescription glasses

Specifications

Lens Coating Anti-fog, Scratch-resistant
Certifications/Compliance ANSI Z87+
Shape Rectangular
Height (Metric) 8 cm
Height (English) 3.14 in.
Width (English) 7 in.
Width (Metric) 18 cm
Lens Tint CSP
Product Type Safety Goggles
Frame Color Black
Headband Material Neoprene Strap
Weight (English) 3 oz.
Disposable Reusable
Lens Material Polycarbonate
Frame Material TPR
UV Protection UVA and UVB
Frame Type Vented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.