Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Pilot Safety Goggles
Description
- Adjustable strap with pivoting buckle
- Excellent field of vision
- Very flexible PP/TPR frame
- Vented
- D3/D4 rated
- Fits over prescription glasses
Specifications
Specifications
| Lens Coating | Anti-fog, Impact-resistant, Scratch-resistant |
| Width (English) | 7 in. |
| Height (English) | 3.14 in. |
| Height (Metric) | 8 cm |
| Lens Type | Chemical-resistant |
| Shape | Rectangular |
| Width (Metric) | 18 cm |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?