Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company™ PILOT3000 Diaphragm Vacuum Pump
SCI_ED

Catalog No. S012375 Shop All Fischer Technical Company Products
Change view
Click to view available options
Type:
Diaphragm Replacement Kit
Major Rebuild Kit
Rubber Feet Service Kit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S012375 Major Rebuild Kit
S012376 Diaphragm Replacement Kit
S012377 Rubber Feet Service Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S012375 Supplier Fischer Technical Company™ Supplier No. TLD3000K03
Add to Cart
Add to Cart

The PILOT3000 economical, chemical-resistant diaphragm vacuum pump is astonishingly quiet and affordable.

The PILOT3000 diaphragm vacuum pump is constructed from quality parts, manufactured in the USA, and offered at an affordable price. This Laboratory Vacuum pump is library-quiet with a noise level of about 54 dB, small, durable, and chemical resistant. The PILOT3000 is nearly maintenance free because of the PTFE coated surfaces, PTFE membrane, stainless steel valves, and oil-free design. The pump features a vacuum regulator with gauge to adjust and monitor vacuum level. The PILOT3000 is a 20 psi continuous duty pump.

  • Tubing Needed: 1/4 in. I.D.
  • Cord Supplied: North American 115 V Plug
  • Motor HP: 1/7
  • Usage Hours: 15,000 hr.
  • Motor Amps: 1.5 A
  • Warranty: 1 Year
  • Major Rebuild Kit Includes: Diaphragm Buna N, Diaphragm Liner PTFE, Diaphragm Hold Down Plate, Valve Plate Assembly, O-ring Gasket Head, Pump Head Assambly, Head Screws, and Rubber Suction Cup Feet
  • Diaphragm Replacement Kit Includes: Diaphragm Hold Down Plate, O-ring Gasket Head, and Pump Head Assembly
  • Replacement Rubber Suction Feet Available that fit both the TLD3000 and TLD5000

Specifications

Certifications/Compliance UL
Dimensions (L x W x H) 6.8 x 7.3 x 8.3 in.
Flow Rate 20 L/min.
For Use With PILOT3000 Diaphragm Vacuum Pump
Includes Diaphragm, Diaphragm Liner, Diaphragm Hold Down Plate, Valve Plate Assembly, O-ring Gasket Head, Pump Head Assambly, Head Screws, Rubber Suction Cup Feet
Type Major Rebuild Kit
Voltage 115 V
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.