Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company™ PILOT5000 Diaphragm Vacuum Pump
SCI_ED

Catalog No. S012372 Shop All Fischer Technical Company Products
Change view
Click to view available options
Type:
Diaphragm Replacement Kit
Major Rebuild Kit
Regulator Kit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S012372 Major Rebuild Kit
S012374 Regulator Kit
S012373 Diaphragm Replacement Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Prop 65: Cancer and Reproductive Harm.
Catalog No. S012372 Supplier Fischer Technical Company™ Supplier No. TLD5000K03
Only null left
Add to Cart
Add to Cart
Prop 65: Cancer and Reproductive Harm.

PILOT5000 Diaphragm Vacuum Pump is PTFE coated and bleach resistant.

The PILOT5000 chemical-resistant, diaphragm vacuum pump is durable and chemical resistant. All contact surfaces are PTFE coated. This pump includes an inlet trap and vacuum regulator and is an ideal choice for vacuum filtration, desiccation, and other mid-range vacuum applications. The PILOT5000 is resistant to bleach and acetone vapors allowing them to be used with cell culture decontamination protocols. The PILOT5000 is a 20 psi continuous duty pump. The pump is available in both 115 V and 220 V.

  • Tubing Needed: 1/4 in. I.D.
  • Cord Supplied: North American 115 V Plug
  • Motor HP: 1/5
  • Usage Hours: 15,000
  • Motor Voltage and Frequency: 115 V, 60 Hz (50 Hz), 1 Phase or 230 V, 60 Hz
  • Motor Amps: 3.5 A
  • Warranty: 1 Year
  • Regulator Kit Includes: Dial Pressure Gauge, Hand Knob Control, 1/4 in. O.D. Hose barb, 1/8 in. NPT Exhaust Adapter, Built In Silencer. Compatible with TLD3000 and TLD5000 Chemical Resistant Diaphragm Vacuum Pumps
  • Major Rebuild Kit Includes Diaphragm Buna N, Diaphragm liner PTFE, Diaphragm Hold Down Plate, Valve Plate Assembly, O-Ring Gasket Head, Pump Head Assembly, Head Screws , Handle Screws, Diaphragm Hold Down Screws, and Hose Barb PVDF 1/8 x 1/4 in. ID Hose
  • Diaphragm Replacement Kit Includes Diaphragm Buna N, Diaphragm LIner PTFE, O-RIng Gasket Head, and Diaphragm Hold Down Screws

Certifications

SciEd

Specifications

Certifications/Compliance UL
Dimensions (L x W x H) 8.75 x 5 x 8.75 in.
Flow Rate 37 L/min.
For Use With (Application) Vacuum Filtration
Type Major Rebuild Kit
Voltage 115/230 VAC
Maximum Pressure 150 Torr (24 in. Hg)
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.