Learn More
Fischer Technical Company™ PILOT5000 Diaphragm Vacuum Pump
Shop All Fischer Technical Company Products

Description
The PILOT5000 chemical-resistant, diaphragm vacuum pump is durable and chemical resistant. All contact surfaces are PTFE coated. This pump includes an inlet trap and vacuum regulator and is an ideal choice for vacuum filtration, desiccation, and other mid-range vacuum applications. The PILOT5000 is resistant to bleach and acetone vapors allowing them to be used with cell culture decontamination protocols. The PILOT5000 is a 20 psi continuous duty pump. The pump is available in both 115 V and 220 V.
- Tubing Needed: 1/4 in. I.D.
- Cord Supplied: North American 115 V Plug
- Motor HP: 1/5
- Usage Hours: 15,000
- Motor Voltage and Frequency: 115 V, 60 Hz (50 Hz), 1 Phase or 230 V, 60 Hz
- Motor Amps: 3.5 A
- Warranty: 1 Year
- Regulator Kit Includes: Dial Pressure Gauge, Hand Knob Control, 1/4 in. O.D. Hose barb, 1/8 in. NPT Exhaust Adapter, Built In Silencer. Compatible with TLD3000 and TLD5000 Chemical Resistant Diaphragm Vacuum Pumps
- Major Rebuild Kit Includes Diaphragm Buna N, Diaphragm liner PTFE, Diaphragm Hold Down Plate, Valve Plate Assembly, O-Ring Gasket Head, Pump Head Assembly, Head Screws , Handle Screws, Diaphragm Hold Down Screws, and Hose Barb PVDF 1/8 x 1/4 in. ID Hose
- Diaphragm Replacement Kit Includes Diaphragm Buna N, Diaphragm LIner PTFE, O-RIng Gasket Head, and Diaphragm Hold Down Screws
Certifications
SciEd
Specifications
Specifications
| Certifications/Compliance | UL |
| Dimensions (L x W x H) | 8.75 x 5 x 8.75 in. |
| Flow Rate | 37 L/min. |
| For Use With (Application) | Vacuum Filtration |
| Type | Diaphragm Replacement Kit |
| Voltage | 115/230 VAC |
| Maximum Pressure | 150 Torr (24 in. Hg) |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.